EVO-STIK IMPACT ADHESIVE 65G LARGE TUBE


Impact

References
evo-stik:IMPACTX65GRM
rubix:300678
Technical specifications
ColourOther
Weight65 g
See all Specifications

Product details : EVO-STIK IMPACT ADHESIVE 65G LARGE TUBE


Multi-purpose, fast drying contact adhesive that bonds on contact. No need for clamping or special support while the adhesive cures. Suitable for bonding wood, MDF, laminate, metal, rigid PVC, cork, leather, rubber, glass, stone and ceramics.

Technical specifications


Attributes
ColourOther
Weight65 g
Viscosity3750 mPa s
Min. temperature5 °C
Max. temperature35 °C
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • In stock: Next day delivery