LITTLE GIANT 2 TREAD SAFETY STEP 1216-002


Little giant safety step

References
little giant ladders:1216-002
rubix:8319111
ean:5060169480025
Technical specifications
Number of levels2
Weight7 kg
TypeSafety Step
See all Specifications

Product details : LITTLE GIANT 2 TREAD SAFETY STEP 1216-002


Engineered for industrial use, constructed from super strength, lightweight aerospace grade aluminium. Easy to open and close with one hand. Features a folding safety bar with integrated tool tray on 3 and 4 tread models, large 360mm deep platform style treads and tip and glide wheels for easy movement. Lifetime warranty. 150kg work load capacity, conforms to EN14183.

Technical specifications


Attributes
Number of levels2
Weight7 kg
TypeSafety Step
Retracted length0.8 m
Show UNSPSC/ECL@SS
£ 219.47 excl. VAT
/ Each
£ 263.36 incl. VAT
  • Delivery within 10-15 business days