Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Masking tapes
Masking tape
ULTRATAPE 00545050UL LOW TAC MASKING TAPE 50MM X 50M
ULTRATAPE 00545050UL LOW TAC MASKING TAPE 50MM X 50M
Low tack
References
ultratape:
00545050UL
rubix:
2008570
manufacturer :
00545050UL
Technical specifications
Width
50
mm
Length
50
m
Product details
Technical specifications
Product details : ULTRATAPE 00545050UL LOW TAC MASKING TAPE 50MM X 50M
Low tack masking tape suitable for stenciling on delicate surfaces. This tape is easy to tear, reposition and remove after use. Roll length 50m.
Technical specifications
Attributes
Width
50
mm
Length
50
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.53
excl. VAT
/
Each
£
4.24
incl. VAT
In stock: Next day delivery
Select variants (3)
Create PDF from product