LOCTITE 496 METHYL MEDIUM VISCOSITY 20G 1920910


Methyl CA

References
loctite:496
rubix:304409
manufacturer :488249
ean:5010266008486
Technical specifications
ColourColourless
Weight20 g
See all Specifications

Product details : LOCTITE 496 METHYL MEDIUM VISCOSITY 20G 1920910


LOCTITE 496 is a methyl-based, low viscosity instant adhesive that is particularly suited to bonding metals. Other materials bonded include plastics and rubbers, as well as polyolefins (in combination with primer LOCTITE 770 or LOCTITE 7239). This general purpose adhesive is colourless and transparent and offers a fixture time of 10-30 seconds. It is available in 20g, 50g and 500g pack sizes.

Strengths

Particularly suited to metals
Also bonds plastics, rubbers and polyolefins
10-30 second fixture time
Low viscosity

Applications

Low viscosity instant adhesive formulated primarily for bonding metals. Also bonds plastics, rubbers and polyolefins. 10-30 second fixture time.

Technical specifications


Attributes
ColourColourless
Weight20 g
Viscosity125 mPa s
Min. temperature-40 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 29.06 excl. VAT
/ Each
£ 34.87 incl. VAT
  • In stock: Next day delivery