Micro Mist Separator
Type | Micro Mist Separator |
---|---|
Volume flow rate | 120 l/min |
Filter fineness | 0.01 µm |
Type | Micro Mist Separator |
---|---|
Volume flow rate | 120 l/min |
Filter fineness | 0.01 µm |
Material | Die-Cast Aluminium |
Temperature area | -5/+60 °C |
Delivery within 10-15 business days