TB DAVIES 15 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-015


Mobile Safety Step

References
tb davies:2018-015
rubix:2546504
ean:5060169481299
Technical specifications
Platform height3.75 m
Number of levels15
Weight138 kg
See all Specifications

Product details : TB DAVIES 15 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-015


Strong tubular steel construction for commercial applications with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking.

Strengths

•Locking device and anti-ascent bar
Comfortable 560x400 mm platform for assured stock picking
Fully welded tubular steel construction
Choice of anti-slip or punched 560 x 180mm deep treads
Easy one-user manoeuvrability

Technical specifications


Attributes
Platform height3.75 m
Number of levels15
Weight138 kg
TypeMobile Safety Step
Maximum working height5.35 m
Show UNSPSC/ECL@SS
£ 1,941.74 excl. VAT
/ Each
£ 2,330.09 incl. VAT
  • Delivery within 10-15 business days