MOLYKOTE 55 O-RING GREASE 100G


Molykote Silicone Grease

References
molykote:55 M / 100Gr
rubix:4541259
Technical specifications
CompositionSilicone Oil;Ester;Lithium Soap
Packaging1 Tube
UseO-Ring
See all Specifications

Product details : MOLYKOTE 55 O-RING GREASE 100G


Grease Silicone based grease for O-rings. Silicone based grease with a base oil viscosity of 76 cSt at 40 C, lithium thickened, with no solid lubricants

Strengths

Excellent oxidation resistance
Good corrosion protection
Wide Service Temperature Range -65°C to +175°C (-85°F to +347°F)
Compatible with many plastics and elastomers

Applications

Lubrication between rubber and metal parts in pneumatic systems in aircraft, automotive and general industrial applications

Technical specifications


Attributes
CompositionSilicone Oil;Ester;Lithium Soap
Packaging1 Tube
UseO-Ring
Min. temperature-65 °C
Max. temperature175 °C
NLGI class2
Show UNSPSC/ECL@SS
£ 20.36 excl. VAT
/ Each
£ 24.43 incl. VAT
  • In stock: Next day delivery