MARTINDALE ET4000 MULTI FUNCTION TESTER


Multifunction Tester

References
martindale electric:ET4000
rubix:2577087
manufacturer :MARET4000
ean:5036162187025
Technical specifications
Measurement range50/100 Vdc;19.99/199.9 MΩ;>200 mA;19.99/1999 Ω;10/1000 mA;40 ms
Category of preloadCAT II 600 V;CAT IV 300 V

Product details : MARTINDALE ET4000 MULTI FUNCTION TESTER


Everything about the ET Series has been designed to save time and make testing easier, from the capability to display all results from an RCD autotest on one screen to the inclusion of useful Help menus at the press of a button. Even the soft carry case has been designed to enable testing without having to unpack and repack the instrument every time.

Strengths

Best value multifunction tester
RCD auto test and ramp test with all results on one screen
FREE VT25 two pole voltage & continuity tester
FREE LOKKITBASE essential lockoff kit

Technical specifications


Attributes
Measurement range50/100 Vdc;19.99/199.9 MΩ;>200 mA;19.99/1999 Ω;10/1000 mA;40 ms
Category of preloadCAT II 600 V;CAT IV 300 V
Show UNSPSC/ECL@SS
£ 1,170.00 excl. VAT
/ Each
£ 1,404.00 incl. VAT
  • Delivery within 10-15 business days