Pins
Filter Options
CATEGORIES
pins (9)
1Brand
draper
(9)
9 Product(s) with 9 variant(s):
DRAPER 61275 SELF TAPPING SCREW ASSORTMENT 305PCS
- draper:61275
- rubix:80099583
- manufacturer :61275
- Delivery usually within ( 7 ) days
- Material:plated finish
- Assembly:packed in plastic storage case with label.
- Model:hw8
£ 6.90 excl. VAT
/ Each
DRAPER 12751 PUSH PIN SETTING TOOL
- draper:12751
- rubix:80084763
- manufacturer :12751
- Delivery usually within ( 7 ) days
- Material:steel
- Model:rp160
- Diameter:3 mm
£ 4.58 excl. VAT
/ Each
DRAPER 32732 CARPENTERS PINCER BALL&CLAW175
- draper:32732
- rubix:382A0974
- manufacturer :32732
- ean:5010559327324
- Delivery usually within ( 7 ) days
- Material:steel
- Assembly:forged steel; hardened and tempered; jaws induction hardened
- Model:32732
£ 5.50 excl. VAT
/ Each
DRAPER 54261 PAIR OF FORGED STEEL LINE PINS
- draper:54261
- rubix:382A4057
- manufacturer :54261
- ean:5010559542611
- Delivery usually within ( 7 ) days
- Material:forged steel
- Assembly:pair
- Model:54261
£ 5.83 excl. VAT
/ Each
DRAPER 09536 BENCH MOUNTED SPINDLE MOULDER 1500W
- draper:09536
- rubix:240A0781
- manufacturer :09536
- Delivery usually within ( 7 ) days
- Interchangeable:reducing bushes: 6.0, 6.35, 8.0, 12.0 and 12.7mm bushes supplied
- Assembly:bench mounted
- Model:bmsm
£ 333.31 excl. VAT
/ Each
DRAPER 56375 555PCE SPILT COTTER PIN ASST
- draper:56375
- rubix:80002759
- manufacturer :56375
- Delivery usually within ( 7 ) days
- Material:zinc plated
- Assembly:plastic storage case split pin assortment
- Model:split pin assortment (555 piece)
£ 10.98 excl. VAT
/ Each
DRAPER 120PC ROLL PIN ASSRT DRAPER-63943
- draper:63943
- rubix:181A9300
- manufacturer :63943
- Delivery usually within ( 7 ) days
- Model:roll/120
£ 15.06 excl. VAT
/ Each
DRAPER 27428 100M PINK BRICK LINE
- draper:27428
- rubix:382A0294
- manufacturer :27428
- ean:5010559274284
- Delivery usually within ( 7 ) days
£ 47.76 excl. VAT
/ 12 pieces
DRAPER 99030 S/S SPIN HAND WEEDER
- draper:99030
- rubix:382A9324
- manufacturer :99030
- ean:5010559990306
- Delivery usually within ( 7 ) days
- Material:fully hardened, tempered and polished stainless steel blade securely fitted to a solid ash handle
- Assembly:fully hardened, tempered and polished stainless steel blade securely fitted to a solid ash handle
- Model:99030
£ 10.69 excl. VAT
/ Each









