RECTUS RED HEX. COUPLING 25KAIW13BPN8


Premium Coded Quick Coupling, Series 25

References
rectus:25KAIW13BPN8
rubix:154A9969
ean:4039747778978
brand logo
brand logo

Product details : RECTUS RED HEX. COUPLING 25KAIW13BPN8


Parker's Premium Coded Quick Coupling Series 25 is an industrial coupling system developed on the basis of series 25. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. The mechanical coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling, which is complemented by the color coding of the anodized sleeves. Double shut-off and straight-through couplings are available upon request. The plug cannot be interconnected with the Rectus standard 25 series.

Markets:
- Machinery Construction
- Life Science
- Process
- Aerospace

Features/Benefits:
- No mix-ups between media due to the color and mechanical coding of coupling and plug
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Laboratory equipment
- Control panels
- Calibration systems
- Portable analyzers
- Gas chromatographs
- Micro-contamination devices
Body Material: Brass
Brand: Parker, Rectus
Color: red - 8
Compatible Fitting: Series 25 Plug
Connection Size: 1/4
Connection Thread Size: 1/4"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female Thread - parallel
Coupling Half: Coupler
Diameter: 7.8 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800
Function: Single Shut-Off
Hex Size: 19
Hose I.d.: n/a
Interchange Type: European Profile
Length: 55
Material: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: up to 100, up to 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 23
Plating Type: Nickel-plated
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Quick Couplings Pneumatic
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Technology: Pneumatics, Fluid & Gas Handling
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
No attributes to display for this product
Ā£ 60.66 excl. VAT
/ Each
Ā£ 72.79 incl. VAT
  • Usually arrives within 14 working days