Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,851)
Mechanical Power Transmission
(50,474)
Fluid Transmission & Flow Technology
(53,611)
Tools & Metrology
(20,107)
Protection, Safety & Hygiene
(17,562)
Equipment
(8,342)
Fasteners, Adhesives & Tapes
(4,751)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Toggle clamp
DESTACO 603/608 STRAIGHT LINE ACTION CLAMP
DESTACO 603/608 STRAIGHT LINE ACTION CLAMP
Push/Pull Toggle Clamp 603
References
destaco:
603-M
rubix:
2585203
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO 603/608 STRAIGHT LINE ACTION CLAMP
Large holding capacity in a small package
Strengths
• Large holding capacity for its size
• Locks in both extended and retracted position
Technical specifications
Attributes
Material
Steel
Weight
0.38
kg
Model
603-M
Length
31.8
mm
Force
2670
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.32
excl. VAT
/
Each
£
47.18
incl. VAT
Delivery within 10-15 business days
Create PDF from product