Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Toggle clamp
DESTACO 607 STRAIGHT LINE ACTION CLAMP
DESTACO 607 STRAIGHT LINE ACTION CLAMP
Push/Pull Toggle Clamp 607
References
destaco:
607-M
rubix:
2585204
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO 607 STRAIGHT LINE ACTION CLAMP
Compact size yields large holding capacity
Strengths
• Low profile
• Locks in both extended and retracted position
• Locks in both extended and retracted position
Technical specifications
Attributes
Material
Steel
Weight
0.74
kg
Model
607-M
Length
41.4
mm
Force
3560
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.12
excl. VAT
/
Each
£
84.14
incl. VAT
Delivery within 10-15 business days
Create PDF from product