RECTUS 4 HOSE TAIL COUPLING 20KBTF04MPX


Quick Coupling, European Profile, ND 2.7 (Series 20)

References
rectus:20KBTF04MPX
rubix:154A9382
ean:4039747104319
brand logo
brand logo

Product details : RECTUS 4 HOSE TAIL COUPLING 20KBTF04MPX


Parker’s Series 20 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. High flow rate despite small dimensions.

Markets:
- Industrial
- Life Sciences
- Medical technology
- Chemistry pharmacybr/>- Electronics and energy management
- Transportation
- Machinery construction
- Automotive
- Process

Features/Benefits:
- Mini Industrial coupling
- Single hand operation for easy and fast connection
- European profile is the most representative profile worldwide
Application: Food & Beverages, Industrial Machinery, Medical, Pharma
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 20 Plug
Connection Size: 4
Connection Size: 4 mm
Connection Thread Size: n/a
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 2.7 mm (nominal)
Division: Low Pressure Connectors Europe Division
External Hex (mm): n/a
Flow Rate: 1.2 L/min (water)
For Fluid Type: Water, Inert Gas, Chemical Fluids, Gases
Function: Double Shut-Off
Hose I.d.: 4 mm
Industry: General Industrial, Healthcare & Life Sciences
Interchange Type: European Profile
Length: 35
Materials Of Construction: Brass
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Plating Type: Without Surface Treatment
Product Series: Series 20
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 5
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Fluid & Gas Handling
Type: Coupling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.009

Technical specifications


Attributes
No attributes to display for this product
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
  • Usually arrives within 14 working days