RECTUS 1/2BSP FEM CPLG DS 26KBIW21MPX


Quick Coupling, European Profile, ND 7.2 (Series 26)

References
rectus:26KBIW21MPX
rubix:154A9408
ean:4039747120869
brand logo
brand logo

Product details : RECTUS 1/2BSP FEM CPLG DS 26KBIW21MPX


Parker’s Basic Quick Coupling Series 26 is an industrial brass coupling with European profile. Coupling system with single-hand operation and standard-valve. Small mass size. The ergonomic sleeve (available in Brass or Polymer) design prevents dirt on the valve body.

Markets:
- General Industrial
- Industrial manufacturing equipment

Features/Benefits:
- Industrial coupling with European profile, most representative profile worldwide
- Single-hand operation for easy and fast connection
Connection Size: 1/2"
Connection Type: Female, BSPP
Coupling Half: Coupler
Division: Low Pressure Connectors Europe Division
Materials Of Construction: Brass
Version: Double Shut-Off

Technical specifications


Attributes
No attributes to display for this product
£ 14.55 excl. VAT
/ Each
£ 17.46 incl. VAT
  • Usually arrives within 14 working days