RECTUS PLUG 48KBIW21FVPR


Quick Coupling made of Thermoplastic with Parker Profile, Series 48

References
rectus:48KBIW21FVPR
rubix:154A9855
ean:4039747710510
brand logo
brand logo

Product details : RECTUS PLUG 48KBIW21FVPR


Parker's Quick Coupling Series 48 made of POM and PVDF has been developed for use in the medical, chemical, food handling, pharmaceutical and laboratory technology industries. The system is also available in a solid plastic design (RectuChem+). Here the metal springs are replaced by springs made of PEEK, an extremely resistant synthetic material.

The coupling system is developed for single-hand operation. The color coding of the coupling and plug offers a guarantee for avoiding mix-ups between media when coupling. The coupling is also available with no valve for a straight-through system.


Markets:

- Machinery Construction

- Automotive

- Process

- Life Science

- Industrial


Features/Benefits:

- Splash proof design - Plug is sealing prior to opening the valve.

- Only provider of a complete thermoplastic coupling (with PEEK spring)

- No mix-ups between media due to the color coding of coupling and plug

- Single-hand operation for easy and fast connection


Applications:

- Food and chemical processing

- Bio fluid transfer

- Thermal Management

Color: red
Connection Thread Size (inch): 1/2
Connection Type: Female Thread
Diameter: 7
Division: Low Pressure Connectors Europe Division
Flow Rate: 760
Hex Size: 21
Length: 74.5
Material: POM or PVDF or PVDF with PEEK-spring
Maximum Operating Pressure: 8
Maximum Operating Temperature: 120
Minimum Operating Temperature: -20
Outside Diameter: 26
Seal Material: NBR or FKM
Type: Coupling
Valve Included: Yes
Version: Coupler with valve, Female Thread

Technical specifications


Attributes
No attributes to display for this product
Ā£ 100.44 excl. VAT
/ Each
Ā£ 120.53 incl. VAT
  • Usually arrives within 14 working days