RECTUS 1/4 BSPT MALE PLUG 18SFAK13SXN


Quick Coupling with ISO 6150 C Profile, Series 18

References
rectus:18SFAK13SXN
rubix:155A1885
brand logo
brand logo

Product details : RECTUS 1/4 BSPT MALE PLUG 18SFAK13SXN


Parker's Series 18 is a robust industrial coupling according to ISO 6150 C. This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop and the steel sleeve counters oscillating forces. Series 18 has limited use for liquids (steel sleeve/zinc die cast valve). The high insertion depth is guaranteed by an optimized plug guide.

Markets:
- Machinery Construction
- Automotive
- Life Science
- Process

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection
- Coupling system according to ISO 6150 C standard
- Steel sleeve counters oscillating forces.

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - tapered
Diameter: 5.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 970
Materials Of Construction: Brass nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Seal Material: No
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
No attributes to display for this product
Ā£ 11.59 excl. VAT
/ Each
Ā£ 13.91 incl. VAT
  • Usually arrives within 14 working days