RECTUS 1/4BSPT MALE COUPLG 13KAAK13MPX


Quick Coupling with Japanese Industrial Profile, Series 13

References
rectus:13KAAK13MPX
rubix:154A9415
ean:4039747100564
brand logo
brand logo

Product details : RECTUS 1/4BSPT MALE COUPLG 13KAAK13MPX


Parker's Series 13 is a robust brass coupling with Japanese industrial profile.
The coupling system is developed for single-hand operation. Series 13 stands out for its above average flow volumes and structure resistant to the effects of external forces.

Markets:
- Machinery Construction
- Automotive
- Industrial

Features/Benefits:
- Single-hand operation for easy and fast connection
- Above average flow volumes

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - tapered
Diameter: 7.5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1150
Hex Size: 22
Length: 49
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: 27
Seal Material: NBR
Type: Coupling
Valve Included: Yes
Version: Single Shut-Off

Technical specifications


Attributes
No attributes to display for this product
Ā£ 10.42 excl. VAT
/ Each
Ā£ 12.50 incl. VAT
  • Usually arrives within 14 working days