EVO-STIK ALL PURPOSE SILICONE SEALANT CLEAR C20


Sanitary

References
evo-stik:112896
rubix:319043
Technical specifications
Capacity310 ml
ColourColourless
Max. temperature40 °C
See all Specifications

Product details : EVO-STIK ALL PURPOSE SILICONE SEALANT CLEAR C20


Waterproof acrylic sealant provides a waterproof, hygienic, flexible seal resistant to mildew and mould growth around baths, showers, sinks and worktops. Excellent adhesion to glass, ceramics, plastics and vitreous enamel surfaces. Good movement accommodation +/- 12.5%, does not crack or shrink. Contains a fungicide to inhibit mould growth. Interior use only. 310ml.

Technical specifications


Attributes
Capacity310 ml
ColourColourless
Max. temperature40 °C
Water resistanceYes
Drying time20 min
Min. temperature5 °C
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
  • In stock: Next day delivery