INA LINEAR BALL BEARING KB3068PP


Schaeffler Linear Ball Bearing

References
ina:KB3068-PP
rubix:101A6834
Technical specifications
SeriesKB..-PP
Inner diameter30 mm
Height47 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KB3068PP


Linear bearings are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.

Strengths

Low‑friction running
High accelerations and travel speed
Long operating life

Technical specifications


Attributes
SeriesKB..-PP
Inner diameter30 mm
Height47 mm
SealingSealed both sides
Load rating dyn. C03600 N
Show UNSPSC/ECL@SS
£ 52.37 excl. VAT
/ Each
£ 62.84 incl. VAT
  • In stock: Next day delivery