Schaeffler Stud Type Track Rollers
Inner diameter | 16 mm |
---|---|
Outer diameter | 35 mm |
Inner diameter | 16 mm |
---|---|
Outer diameter | 35 mm |
Design size | 35 mm |
Model | KRV..-PP |
Basic dynamic load, radial - Cr | 12600 N |
Basic static load, radial - C0r | 23100 N |
In stock: Next day delivery