Schaeffler Stud Type Track Rollers
Inner diameter | 18 mm |
---|---|
Outer diameter | 40 mm |
Inner diameter | 18 mm |
---|---|
Outer diameter | 40 mm |
Design size | 40 mm |
Model | KR..-PP |
Basic dynamic load, radial - Cr | 10900 N |
Basic static load, radial - C0r | 15800 N |
In stock: Next day delivery