Schaeffler Stud Type Track Rollers
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Design size | 26 mm |
Model | KRV..-PP |
Basic dynamic load, radial - Cr | 7300 N |
Basic static load, radial - C0r | 11500 N |
In stock: Next day delivery