Schaeffler Stud Type Track Rollers
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Design size | 32 mm |
Model | KR..-PP |
Basic dynamic load, radial - Cr | 7100 N |
Basic static load, radial - C0r | 9200 N |
In stock: Next day delivery