PARKER SE1319SUCTIONELEM SE75111110


SE Series Suction Element

References
parker hannifin:SE75111110
rubix:156A6794
Technical specifications
TypeTank mounted
Filter fineness125 µm

Product details : PARKER SE1319SUCTIONELEM SE75111110


The Parker SE Series comprises a range of suction elements / inbuilt tank filters. The elements are equipped with 125 micron rating abs steel wire mesh media and are capable of flows ranging from of 15 - 500 l/min (4 -132 gpm).
Suction Element Hydraulic Filter. Complete one piece suction strainers. The elements can be installed directly onto the pump suction line and should always be below the minimum fluid level of the tank.

Technical specifications


Attributes
TypeTank mounted
Filter fineness125 µm
Show UNSPSC/ECL@SS
£ 22.34 excl. VAT
/ Each
£ 26.81 incl. VAT
  • Delivery within 10-15 business days