TUBESCA 7-9 TREAD SHERPASCOPIC PODIUM STEP 1274-014


Sherpascopic

References
tb davies:1274-014
rubix:1347472
Technical specifications
Platform height3.2 m
Number of levels10
Weight31.3 kg
See all Specifications

Product details : TUBESCA 7-9 TREAD SHERPASCOPIC PODIUM STEP 1274-014


The Sherpascopic Podium offers multi height telescopic adjustment with both front and back sections independently extendable making it ideal for use on staircases or sloping ground. The large solid platform is surrounded on three sides by 100mm high toe boards and a full height guardrail and is accessed through a folding gate which completely protects the operator from falls. The unit folds easily for transportation in a vehicle or on a roof rack.

Strengths

•Rung to rung telescopic height adjustment
Fully enclosed guardrail provides 360-degree protection
Adjustable for use on staircases and sloping ground
Large anti-slip work platform 600x420 mm
Fitted with 100 mm toe boards
Twin stabilisers to provide maximum stability
Compact and easy to transport and store
Large diameter wheels for ease of movement around site

Technical specifications


Attributes
Platform height3.2 m
Number of levels10
Weight31.3 kg
TypeSherpascopic
Maximum working height3.83 m
Show UNSPSC/ECL@SS
£ 1,423.04 excl. VAT
/ Each
£ 1,707.65 incl. VAT
  • Delivery within 10-15 business days