System 24 TLSD Refill Set
Composition | Mineral oil / lithium |
---|---|
Packaging | 125ml refill |
Use | Jaw crusher; Track-laying machines; Lifting wheels; Construction machines such as rams, crane booms and crane hooks; Bearings with low and very high loads |
Composition | Mineral oil / lithium |
---|---|
Packaging | 125ml refill |
Use | Jaw crusher; Track-laying machines; Lifting wheels; Construction machines such as rams, crane booms and crane hooks; Bearings with low and very high loads |
Min. temperature | -20 °C |
Max. temperature | 120 °C |
Viscosity at 40°C | 500 mm²/s |
Delivery within 10-15 business days