Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Living
Household
Safety
Alarm system
APOLLO FIRE FAOD ALARMSENSE OPTICAL SMOKE DETECTOR (DIA)100 MM X (H)42
APOLLO FIRE FAOD ALARMSENSE OPTICAL SMOKE DETECTOR (DIA)100 MM X (H)42
Smoke & Heat Detectors
References
apollo fire detectors:
FAOD
rubix:
234A7706
Technical sheet / Technical file
Product details
Technical specifications
Product details : APOLLO FIRE FAOD ALARMSENSE OPTICAL SMOKE DETECTOR (DIA)100 MM X (H)42
Alarmsense Optical Smoke Detector (Dia)100 mm x (H)42 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.57
excl. VAT
/
Each
£
29.48
incl. VAT
Usually arrives within 14 working days
Add to cart