Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Clamps
Toggle clamp
DESTACO 462 SQUEEZE ACTION CLAMP
DESTACO 462 SQUEEZE ACTION CLAMP
Squeeze Action Clamp 462
References
destaco:
462
rubix:
2585228
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : DESTACO 462 SQUEEZE ACTION CLAMP
A medium duty line of forged alloy steel squeeze action clamps.
Strengths
• Drop forged alloy steel components for exceptional strength
• Two-waytrigger release for fast and easy opening of clamp
• Supplied with single adjustable spindle
Technical specifications
Attributes
Material
Steel
Weight
0.51
kg
Model
462
Length
69
mm
Force
3110
N
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.52
excl. VAT
/
Each
£
63.02
incl. VAT
Delivery within 10-15 business days
Create PDF from product