3M Integrated Protection Programme
PPE is most effective when worn properly, 100% of the time exposed to hazards – and it works best when it works together.
Personal protective equipment (PPE) is often selected to protect workers against specific hazards. Workers seldom encounter hazards one at a time, which means they often need to wear multiple types of PPE at once.
This is why 3M has introduced the 3M Integrated Protection Programme* – a portfolio of personal protective equipment technologies and services designed to work together to help address workers' various needs, including comfort, fit, compatibility, communication and performance.
Why are PPE compatibility and wear time so important? From fogging eyewear to interrupted communications, when PPE doesn't work together, it can interfere with the job at hand. Workers may be tempted to remove PPE in hazardous areas, causing effective protection to drop.
Learn how 3M's Integrated Protection Programme technologies and services may help encourage wear time.
Compatibility & Comfort
PPE works better when it works together. Workers may need to wear several types of PPE at the same time. Choosing compatible products can help improve comfort, usability and overall wear time.

Compatibility
Workers need to wear multiple types of PPE for long periods of time, which may interfere with each other when worn together.
Consider these potential PPE options*
View the brochure →
Comfort
Heat, humidity and lack of breathability can cause discomfort. So can chafing or pressure from overlapping PPE.
Consider these potential PPE options*
View the brochure →3M Solutions
Explore 3M solutions designed to work together to help support protection, comfort, compatibility and wear time across the workplace.
Working together for comfort.
Working together.
*3M Integrated Protection Programme refers to 3M’s portfolio of personal protective equipment (PPE) options, technologies, and services, which may work together to help address one or more of the following worker needs, such as: comfort, fit, compatibility, communication, or performance. The depicted combinations are representative examples of which technologies may work together and are not comprehensive. Some environments or situations might require different or additional PPE. Selecting PPE is the responsibility of the employer and must be based on the work environment, specific hazards, and tasks involved. Fit testing is required to ensure that PPE combinations fit the individual wearer.
Find the right 3M protection for your workplace
Explore the 3M range available from Rubix and find solutions designed to help protect workers while supporting comfort, compatibility and wear time.
Explore the 3M range