LOCTITE 222 SCREWLOCK CONTROLLED TORQUE 50ML 195743


Threadlocker AN

References
loctite:222
rubix:304102
manufacturer :195743
ean:3255460222340
LOCTITE 222 BO 50ML EGFD
Technical specifications
Max. temperature150 °C
See all Specifications

Product details : LOCTITE 222 SCREWLOCK CONTROLLED TORQUE 50ML 195743


LOCTITE 222 is a low-strength threadlocker that allows the adjustment of screws including countersunk head screws and set screws. Good on low-strength metals which could fracture during disassembly, e.g. aluminium or brass. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. t is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids.

Strengths

Your Benefits:
Ideal for low-strength threadlocking of adjusting screws, countersunk head screws and set screws
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Permits disassembly with hand tools
Especially suited to small thread sizes
P1 NSF Reg. No.: 123002

Applications

Threadlocking Adhesive - low strength. Easy disassembly. Suitable for all metal threaded assemblies.

Technical specifications


Attributes
Max. temperature150 °C
Viscosity100 - 150 mPa s
Weight50 g
Min. temperature-55 °C
Show UNSPSC/ECL@SS
£ 52.42 excl. VAT
/ Each
£ 62.90 incl. VAT
  • In stock: Next day delivery