Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
< Back
Rubix Categories
Key account range
Pets
Parasite
Insect conrol
Electric insecticide
LEVANTE LEVFK16 16W 50M VENUS FLY KILLER
LEVANTE LEVFK16 16W 50M VENUS FLY KILLER
Venus
References
levanté:
LEVANTE-LEVFK16
rubix:
229A7463
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEVANTE LEVFK16 16W 50M VENUS FLY KILLER
16W 50m Levante Venus Flykiller Coverage (H)260 mm x (W)335 mm x (D)100 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.66
excl. VAT
/
Each
£
77.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEVANTE LEVFK40 40W 150M VENUS FLYKILLER COVERAG (H)310 MM X (
LEVANTE LEVFK40 40W 150M VENUS FLYKILLER COVERAG (H)310 MM X (