CUTLINE 891942 VERNIER CALIPER 0-300MM/0,02MM


Vernier Calipers

References
giss cutline:891942
rubix:245A6251
ean:3660338445590
Technical specifications
Measurement range0-300 mm
GaugeFlat
See all Specifications

Product details : CUTLINE 891942 VERNIER CALIPER 0-300MM/0,02MM


Norms: DIN 862
VERNIER CALIPER 0-300MM/0,02MM

Strengths

Satin chrome finished

Applications

Vernier Caliper
With upper locking screw
Metal thumb
Four way measurement - inside, outside, depth and step

Technical specifications


Attributes
Measurement range0-300 mm
GaugeFlat
Resolution0.02 mm
Length300 mm
Body materialSteel
Length of noses60 mm
Weight410 g
Precision0,03 mm
Show UNSPSC/ECL@SS
£ 59.10 excl. VAT
/ Each
£ 70.92 incl. VAT
  • In stock: Next day delivery