When it comes to bearings, like Rubix, SKF has a wealth of knowledge which translates into some of the most innovative and best quality bearing solutions for heavy duty industries. As part of its commitment to providing quality solutions, SKF has further developed its product offering, with the introduction of the SKF Cooper Split E-Series bearings range.
The latest E-Series bearings deliver a host of cost, time and safety related benefits:
Robust self-locking cage for simple installation
Pre-set clearances for convenience
Ability to withstand additional load of 40% in existing applications, or more economic bearing selection when designing new equipment
15% radial and 30% increase in axial load ratings
Easy to replace in situ, making them suitable for tight, difficult-to-access locations
The SKF Cooper Split E-Series bearings range is available in sizes up to 300mm, and is dimensionally interchangeable with existing SKF Cooper Split series 01 and 02 bearings up to 150mm.
Typical Applications
They are suitable for a wide range of industrial and marine applications including belt and screw conveyors, industrial fans, industrial drive shafts, water turbines and propeller shafts.



![[7183] SKF Webpage banners - eseries page web banners - sept 2022.png](/medias/sys_master/images/images/h3b/h5e/10061513162782/-7183-SKF-Webpage-banners-eseries-page-web-banners-sept-2022.png?v=260730121314+0200)