MOLYKOTE 111X1KG 111 1KG TIN SEE 792760


111

References
molykote:111 / 1kg
rubix:88104415
manufacturer :000000853096
Technical specifications
UseValves and taps
Packaging1kg Box
See all Specifications

Product details : MOLYKOTE 111X1KG 111 1KG TIN SEE 792760


Valve lubricant and sealant. Lubrication of control – pressure valves, water softener and faucets; Sealant for vacuum and pressure systems; Sealing agent for outdoor equipment (also on board ships) exposed to water contamination and harsh weather conditions: measuring equipment, lids of electrical switchgear and wiring, also underground; chemical seal-forming coating; rubber and plastic O-rings, gaskets and seals.

Strengths

• Good resistance to most chemicals
• Low vapour pressure
• Low volatility
• Excellent water resistance
• Temperature range - from -40°C to +200°C.

Technical specifications


Attributes
UseValves and taps
Packaging1kg Box
Capacity1000 g
ColourOther
BaseSilicone / Inorganic
Temperature area-40/200 °C
RangeMolykote 111
Show UNSPSC/ECL@SS
£ 88.93 excl. VAT
/ Each
£ 106.72 incl. VAT
  • In stock: Next day delivery