Lubricants
Rubix's professional lubricants zone offers tested and approved products for equipment and mechanism lubrication, including grease sprays, mousses, penetration oils, and cleaning and surface protection products.
Lubrication for mechanisms
Lubricants and accessories
Cleaning and protection
Filter Options
CATEGORIES
lubricants and accessories (722)
lubrication for mechanisms (138)
cleaning and protection (49)
Brand
3-in-one
(7)
3m
(8)
abus
(1)
action can
(9)
activate
(22)
ambersil
(66)
armorgard
(6)
769 Product(s) with 909 variant(s):
L-OC-LPG LUBEMATE OIL CAN POCKET LABEL (GREEN)
- macnaught:L-OC-LPG
- rubix:392A2371
- manufacturer :L-OC-LPG
- Usually arrives within 14 working days
- Type:oil can pocket label
£ 6.02 excl. VAT
/ Each
L-OC-LSHX10 LUBEMATE OIL CAN LABEL LEASH (PKT 10)
- macnaught:L-OC-LSHX10
- rubix:392A2375
- manufacturer :L-OC-LSHX10
- Usually arrives within 14 working days
- Type:oil can pocket leash
£ 2.75 excl. VAT
/ Each
DRAPER 07218 20L GREEN STEEL FUEL CAN
- draper:07218
- rubix:381A7063
- manufacturer :07218
- ean:5010559072187
- Delivery usually within ( 7 ) days
- Volume:20 l
- Colour:green
- Material:steel
£ 42.75 excl. VAT
/ Each
ELORA 44016 LONG S/STEEL COMBINATION SPANNER 17MM
- elora:44016
- rubix:80081714
- manufacturer :44016
- Delivery usually within ( 7 ) days
£ 38.95 excl. VAT
/ Each
ROBERT SCOTT 102178 10L PLASTIC PRESS SPRAYER
- robert scott:102178
- rubix:80375284
- In stock: Next day delivery
- Volume:10000 ml
£ 43.01 excl. VAT
/ Each
ROCOL 15505 FOODLUBE CHAIN FLUID 20L PFAS FREE
- rocol:FOODLUBE CHAIN FLUID 20L
- rubix:160135
- manufacturer :15505
- ean:5024747155057
- Usually arrives within 14 working days
- Volume:20000 ml
£ 1,011.62 excl. VAT
/ Each
MATO OS9619/COLOUR 460 CST MAX PUMP FOR ALL OIL SAFETY DRUM SIZES
- mato:OS9619/COLOUR
- rubix:404A9988
- manufacturer :OS9619/COLOUR
- Usually arrives within 14 working days
- Type:pump for all oil safety drum sizes
£ 41.72 excl. VAT
/ Each
FUCHS RENOLIN CLP GEAR OIL 320 205L
- renolin:RENOLIN CLP 320 205L
- rubix:2536638
- manufacturer :600516468
- Usually arrives within 14 working days
£ 1,371.62 excl. VAT
/ Each
L-OC-YSHLID LUBEMATE STOUT SPOUT (YELLOW)
- macnaught:L-OC-YSHLID
- rubix:392A2390
- manufacturer :L-OC-YSHLID
- Usually arrives within 14 working days
- Type:stout pout
£ 36.62 excl. VAT
/ Each
SKF LAOS09910 RED LAOS SERIES LID
- skf:LAOS 09910
- rubix:243A1535
- ean:7316572677902
- In stock: Next day delivery
- Type:utility / storage lid
£ 45.99 excl. VAT
/ Each
LUMATIC 33 200 10 POLYTHENE MEASURE 1 LTR G3313
- mato industries, lumatic lubrication division:33 200 10
- rubix:361066
- In stock: Next day delivery
- Material:polythene
£ 4.78 excl. VAT
/ Each
ACTIVATE 30418 FOODCARE LF2 18LTR
- activate:FOODCARE LF 2 18L
- rubix:226A7372
- manufacturer :30418
- Usually arrives within 14 working days
- Volume:18000 ml
£ 519.95 excl. VAT
/ Each
DEB SDO5L SWARFEGA DUCK OIL 5L
- deb skin care (sc johnson):SDO5L
- rubix:2002116
- In stock: Next day delivery
- Volume:5000 ml
£ 45.66 excl. VAT
/ Each
DRAPER 07826 GREEN FUEL CAN SPOUT
- draper:07826
- rubix:381A7157
- manufacturer :07826
- ean:5010559078264
- Delivery usually within ( 7 ) days
- Volume:20 l
- Colour:green
- Material:steel
£ 7.99 excl. VAT
/ Each
ROBERT SCOTT 101933-GREEN 600ML BOTTLE GREEN ONLY
- robert scott:101933-GREEN
- rubix:80375327
- In stock: Next day delivery
- Volume:600 ml
£ 2.64 excl. VAT
/ Each
MECALINE 853681 TRACTOR FUNNEL
- mecaline:853681
- rubix:217A3657
- ean:3660338097249
- In stock: Next day delivery
- Material:polyethylene
£ 20.17 excl. VAT
/ Each
RUST-OLEUM 25.DGR.1 FILLCOAT DARK GREY 1L
- rust-oleum:25.DGR.1
- rubix:2587424
- ean:5413436260132
- Usually arrives within 14 working days
- Use:waterproof finish of roofs;non-walkable terraces;gutters;ridge-pieces;chimney stacks;pipes
£ 19.49 excl. VAT
/ Each
AMBERSIL BATTERY TERMINAL PROTECTOR 500 MLT 31618
- ambersil:31618
- rubix:2579782
- In stock: Next day delivery
- Use:fork lift trucks
- Packaging:12 pack
£ 12.70 excl. VAT
/ Each
ROCOL 20024 WIRE ROPE DRESSING 18KG
- rocol:WIRE ROPE DRESSING 18kg
- rubix:160119
- manufacturer :20024
- ean:5024747200245
- Usually arrives within 14 working days
- Volume:18000 ml
£ 720.28 excl. VAT
/ Each
LOCTITE LB 8154 MOS2 ASSEMBLY AEROSOL 400ML 303135
- loctite:8154
- rubix:130A3872
- manufacturer :303135
- ean:5010266264820
- Usually arrives within 14 working days
- Volume:400 ml
£ 33.99 excl. VAT
/ Each
SKF FLEXI HOSE KIT TLGB 20-3
- skf:TLGB 20-3
- rubix:119A9215
- ean:7316576880186
- Usually arrives within 14 working days
- Type:pressure hose
£ 115.87 excl. VAT
/ Each
ROCOL 22141 CHAIN GUARD HI-LOAD SPRAY 300ML
- rocol:CHAINGUARD HI-LOAD SPRAY 300ml
- rubix:162351
- manufacturer :22141
- ean:5024747221417
- In stock: Next day delivery
- Volume:300 ml
£ 36.21 excl. VAT
/ Each
3IN1 44230/P MULTI PURPOSE DRIP OIL 100ML
- 3-in-one:44234
- rubix:163073
- manufacturer :44234
- ean:5012594440037
- Usually arrives within 14 working days
- Volume:113.4 ml
£ 2.87 excl. VAT
/ Each
DRAPER 41924 400ML GRAFFITI/R (THIXOTROPI)
- draper:41924
- rubix:382A2687
- manufacturer :41924
- ean:5010559419241
- Delivery usually within ( 7 ) days
- Volume:400 ml
£ 11.44 excl. VAT
/ Each
24 items of 769





































