PRYOR PUNCH MINISTRES 26 LETTERS 1/4 INCH (6MM) PPMS26060


26 letters

References
pryor:PPMS26060
rubix:218375
Technical specifications
Imprint size6 mm
Type of imprintSets of Letters and Figures
Number of elements27

Product details : PRYOR PUNCH MINISTRES 26 LETTERS 1/4 INCH (6MM) PPMS26060


These punches have been engineered specifically for applications where it is important that lower stress levels are introduced into the marked component. Of particular use in the oil, aircraft and nuclear industries.
The fonts are rounded with a continuous line, helping to provide a low stress impression. Premature cracking is avoided by eliminating the stress concentration at the bottom of the indentation. Manufactured from chromium tool steel.

Technical specifications


Attributes
Imprint size6 mm
Type of imprintSets of Letters and Figures
Number of elements27
Show UNSPSC/ECL@SS
£ 92.69 excl. VAT
/ Each
£ 111.23 incl. VAT
  • Delivery within 10-15 business days