Engraving and marking
Filter Options
CATEGORIES
centre punches (46)
scribers (8)
letters for striking (7)
numerals for striking (7)
Brand
bahco
(9)
eclipse
(12)
facom
(24)
gedore
(4)
gedore red
(10)
priory
(1)
pryor
(5)
38 Product(s) with 68 variant(s):
ROEBUCK AUTOMATIC CENTRE-PUNCH, SHEATHED DIAMETER 4MM 854240
- Superseded Ref:4968880
- roebuck:854240
- rubix:209A7849
- ean:3660338100727
- Usually arrives within 14 working days
£ 37.16 excl. VAT
/ Each
ECLIPSE SCRIBER 190MM E222
- eclipse:E222
- rubix:012611
- In stock: Next day delivery
- Body material:steel
- Total length:190 mm
£ 6.60 excl. VAT
/ Each
ECLIPSE CENTRE PUNCH 351B
- eclipse:351B
- rubix:010249
- In stock: Next day delivery
- Body material:steel
- Tail diameter:4 mm
- Total length:100 mm
£ 4.77 excl. VAT
/ Each
PRYOR NUMBER PUNCH SET PP10060 1/4 INCH 6.0MM
- pryor:PP10060
- rubix:012835
- In stock: Next day delivery
- Imprint size:6 mm
- Number of elements:10
£ 18.14 excl. VAT
/ Each
ECLIPSE POCKET SCRIBER E220
- eclipse:E220
- rubix:012612
- In stock: Next day delivery
- Body material:steel
- Total length:190 mm
£ 10.88 excl. VAT
/ Each
FACOM 256.2,5 CENTRE PUNCH 256.25
- facom:256.2,5
- rubix:1233216
- manufacturer :256.2.5
- ean:3148511606001
- In stock: Next day delivery
- Body material:steel
- Tail diameter:2.5 mm
- Total length:100 mm
£ 4.91 excl. VAT
/ Each
BAHCO 3735-4-120 CENTRE PUNCH
- bahco:3735-4-120
- rubix:116A4147
- ean:7314151834265
- In stock: Next day delivery
- Body material:steel
- Tail diameter:10 mm
- Total length:120 mm
£ 4.50 excl. VAT
/ Each
ECLIPSE CENTRE PUNCH 351D
- eclipse:351D
- rubix:010251
- In stock: Next day delivery
- Body material:steel
- Tail diameter:6.35 mm
- Total length:100 mm
£ 3.46 excl. VAT
/ Each
PRYOR NUMBER PUNCH SET PP10050 3/16 INCH 5.0MM
- pryor:PP10050
- rubix:012834
- In stock: Next day delivery
- Imprint size:5 mm
- Number of elements:10
£ 19.12 excl. VAT
/ Each
PRYOR LETTER PUNCH SET PP27050 3/16 INCH 5.0MM
- pryor:PP27050
- rubix:012840
- In stock: Next day delivery
- Imprint size:5 mm
- Number of elements:27
£ 49.64 excl. VAT
/ Each
GEDORE 4X120MM CENTREPUNCH 100-10
- gedore:100-10
- rubix:116A8871
- manufacturer :8721050
- ean:4010883872102
- In stock: Next day delivery
- Body material:steel
- Tail diameter:4 mm
- Total length:120 mm
£ 3.71 excl. VAT
/ Each
PRYOR LETTER PUNCH SET PP27060 1/4 INCH 6.0MM
- pryor:PP27060
- rubix:012841
- In stock: Next day delivery
- Imprint size:6 mm
- Number of elements:27
£ 49.80 excl. VAT
/ Each
PRYOR NUMBER PUNCH SET PP10100 3/8 INCH 10.0MM
- pryor:PP10100
- rubix:012836
- In stock: Next day delivery
- Imprint size:10 mm
- Number of elements:10
£ 38.14 excl. VAT
/ Each
FACOM 257A AUTOMATIC CENTRE PUNCH
- facom:257A
- rubix:80122377
- ean:3148519206838
- In stock: Next day delivery
- Body material:steel
- Tail diameter:7 mm
- Total length:163 mm
£ 78.56 excl. VAT
/ Each
FACOM CENTRE PUNCH 255.G4
- facom:255.G4
- rubix:1233206
- ean:3148511604526
- Usually arrives within 14 working days
- Body material:non-metallic and other materials
- Tail diameter:4 mm
- Total length:185 mm
£ 10.51 excl. VAT
/ Each
FACOM AUTOMATIC CTR PUNCH 257.GPB
- facom:257.GPB
- rubix:156A9619
- ean:3148519882872
- Delivery usually within ( 14 ) days
- Body material:non-metallic and other materials
- Tail diameter:16 mm
- Total length:163 mm
£ 61.09 excl. VAT
/ Each
ECLIPSE POCKET SCRIBER E225
- eclipse:E225
- rubix:012613
- Usually arrives within 14 working days
- Body material:carbide
- Total length:88.9 mm
£ 23.93 excl. VAT
/ Each
STAHLWILLE 70050005 105/120X10 CENTER PUNCH
- stahlwille:70050005
- rubix:80331470
- ean:4018754040513
- Usually arrives within 14 working days
- Body material:steel
- Tail diameter:10 mm
- Total length:120 mm
£ 7.19 excl. VAT
/ Each
BAHCO 1179-SCRIBE TC SCRIBER
- bahco:1179-SCRIBE
- rubix:113A5566
- ean:7314150120574
- Delivery usually within ( 14 ) days
- Body material:carbide
- Total length:150 mm
£ 21.54 excl. VAT
/ Each
FACOM AUTOMATIC CENTRE PUNCH 257.G
- facom:257.G
- rubix:1233220
- ean:3148511608104
- Delivery usually within ( 14 ) days
- Body material:steel
- Tail diameter:16 mm
- Total length:140 mm
£ 62.01 excl. VAT
/ Each
FACOM 8MM NUMBER PUNCH SET 293A.8
- facom:293A.8
- rubix:1233338
- ean:3148511663431
- Delivery usually within ( 14 ) days
- Imprint size:8 mm
- Number of elements:9
£ 57.72 excl. VAT
/ Each
BAHCO 1157 AUTOMATIC CENTRE PUNCHES WITH HARDENED STEEL POINT
- bahco:1157
- rubix:271A7024
- ean:7311518277031
- Delivery usually within ( 14 ) days
- Body material:steel
- Tail diameter:2 mm
- Total length:130 mm
£ 11.55 excl. VAT
/ Each
FACOM 8MM LETTER PUNCH SET 292A.8
- facom:292A.8
- rubix:1233329
- ean:3148511663332
- Delivery usually within ( 14 ) days
- Imprint size:8 mm
- Number of elements:26
£ 160.44 excl. VAT
/ Each
BAHCO SB-3735N-6-150 BAH CENTRE PUNCHES WITH HEXAGONAL SHANK
- bahco:SB-3735N-6-150
- rubix:263A9250
- ean:7314151847937
- Delivery usually within ( 14 ) days
- Body material:steel
- Tail diameter:11 mm
- Total length:150 mm
£ 6.77 excl. VAT
/ Each
24 items of 38

























