Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
BAHCO 3809-350-25-1.25-14 POWER HACK BAHCO SANDFLEX
BAHCO 3809-350-25-1.25-14 POWER HACK BAHCO SANDFLEX
3809 Power Hacksaw Blades
References
bahco:
3809-350-25-1.25-14
rubix:
122A1270
ean:
7311518113766
Technical specifications
Centre-centre hole
350
mm
Height
25
mm
Thickness
1.25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3809-350-25-1.25-14 POWER HACK BAHCO SANDFLEX
Suitable for use on any material
Technical specifications
Attributes
Centre-centre hole
350
mm
Height
25
mm
Thickness
1.25
mm
Body material
Steel
Number of teeth to the inch
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.14
excl. VAT
/
Each
£
16.97
incl. VAT
Delivery within 10-15 business days
Select variants (5)