Blades
Filter Options
CATEGORIES
alternative saw blades (98)
blades for belt saws (13)
Brand
bahco
(57)
bosch
(1)
dewalt
(3)
dormer
(25)
draper
(1)
eclipse
(14)
lenox
(2)
33 Product(s) with 111 variant(s):
BAHCO 3802-350-32-1.60-14 POWER HACK BAHCO HSS
- bahco:3802-350-32-1.60-14
- rubix:247A2232
- ean:7311518111403
- Delivery usually within ( 14 ) days
- Centre-centre hole:350 mm
- Height:32 mm
- Thickness:1.6 mm
£ 18.47 excl. VAT
/ Each
48390501 BANDSAW BLADE 1140MM X 10 TPI 3PK
- milwaukee:48390501
- rubix:252A8147
- ean:0045242132096
- Usually arrives within 14 working days
- Length:113.98 mm
- Width:12.7 mm
- Thickness:0.51 mm
£ 31.31 excl. VAT
/ Each
BAHCO 3802-300-25-1.25-10 POWER HACK BAHCO HSS
- bahco:3802-300-25-1.25-10
- rubix:122A1668
- ean:7311518111229
- Delivery usually within ( 14 ) days
- Centre-centre hole:300 mm
- Height:25 mm
- Thickness:1.25 mm
£ 12.09 excl. VAT
/ Each
BAHCO 3809-300-25-1.25-14 POWER HACK BAHCO SANDFLEX
- bahco:3809-300-25-1.25-14
- rubix:122A1273
- ean:7311518113728
- Delivery usually within ( 14 ) days
- Centre-centre hole:300 mm
- Height:25 mm
- Thickness:1.25 mm
£ 12.85 excl. VAT
/ Each
BAHCO 3802-550-50-2.50-10 POWER HACK BAHCO HSS
- bahco:3802-550-50-2.50-10
- rubix:222A5913
- ean:7311518112196
- Delivery usually within ( 14 ) days
- Centre-centre hole:550 mm
- Height:50 mm
- Thickness:2.5 mm
£ 78.08 excl. VAT
/ Each
BAHCO 3851-6-0.9-10/14 30MTR SANDFLEX COBRA
- bahco:3851-6-0.9-10/14
- rubix:80012531
- ean:7311518180768
- Delivery usually within ( 14 ) days
- Length:2080 mm
- Width:6 mm
- Thickness:0.9 mm
£ 12.93 excl. VAT
/ Each
BAHCO 3809-400-25-1.25-10 POWER HACK BAHCO SANDFLEX
- bahco:3809-400-25-1.25-10
- rubix:122A1056
- ean:7311518178666
- Delivery usually within ( 14 ) days
- Centre-centre hole:400 mm
- Height:25 mm
- Thickness:1.25 mm
£ 19.18 excl. VAT
/ Each
BAHCO 3857 MULTI PURPOSE B/BLADE 12 X 20MM X 0.9MM MEDIUM
- bahco:3857-20-0.9-EZ-M
- rubix:80104095
- ean:7311518264802
- Delivery usually within ( 14 ) days
- Length:2110 mm
- Width:20 mm
- Thickness:0.9 mm
£ 26.10 excl. VAT
/ Each
BAHCO 3809-500-38-2.00-6 POWER HACK BAHCO SANDFLEX
- bahco:3809-500-38-2.00-6
- rubix:122A1278
- ean:7311518114268
- Delivery usually within ( 14 ) days
- Centre-centre hole:500 mm
- Height:38 mm
- Thickness:2 mm
£ 49.36 excl. VAT
/ Each
BAHCO 3809-575-50-2.50-6-KA POWER HACK BAHCO SANDFLEX
- bahco:3809-575-50-2.50-6-KA
- rubix:80982625
- ean:7311518114541
- Delivery usually within ( 14 ) days
- Centre-centre hole:575 mm
- Height:50 mm
- Thickness:2.5 mm
£ 78.52 excl. VAT
/ Each
BAHCO 3809-600-50-2.50-4 POWER HACK BAHCO SANDFLEX
- bahco:3809-600-50-2.50-4
- rubix:122A0896
- ean:7311518114572
- Delivery usually within ( 14 ) days
- Centre-centre hole:600 mm
- Height:50 mm
- Thickness:2.5 mm
£ 91.80 excl. VAT
/ Each
DOR HSS CUTTER 200.0X1.8
- dormer:D750200.0X1.8
- rubix:1074877
- ean:7320760285671
- Usually arrives within 14 working days
- Centre-centre hole:45 mm
- Height:200 mm
- Thickness:1.8 mm
£ 116.20 excl. VAT
/ Each
DORMER D751200.0X1.8X160 5985963
- dormer:D751200.0X1.8X160
- rubix:376A1844
- ean:7320760285749
- Usually arrives within 14 working days
- Centre-centre hole:4 mm
- Height:100 mm
- Thickness:1.8 mm
£ 116.20 excl. VAT
/ Each
DORMER D752250.0X2.0X128 5985807
- dormer:D752250.0X2.0X128
- rubix:376A1856
- ean:7320760285923
- Usually arrives within 14 working days
- Centre-centre hole:45 mm
- Height:250 mm
- Thickness:2 mm
£ 154.00 excl. VAT
/ Each
DORMER HSS CUTTER 250.0X2.0 D753250.0X2.0
- dormer:D753250.0X2.0
- rubix:1074912
- ean:7320760285978
- Usually arrives within 14 working days
- Centre-centre hole:45 mm
- Height:100 mm
- Thickness:2 mm
£ 154.00 excl. VAT
/ Each
AE45BPB BLADE HSS AH 12X1/2X0.025X18 TPI
- unbranded:AE45BPB
- rubix:029076
- manufacturer :029076
- In stock: Next day delivery
- Height:13 mm
- Thickness:0.65 mm
- Body material:hss
£ 116.94 excl. VAT
/ Each
ROEBUCK AE46XPB HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 24TPI
- unbranded:AE46XPB
- rubix:029077
- manufacturer :029077
- In stock: Next day delivery
- Height:13 mm
- Thickness:0.65 mm
- Body material:hss
£ 1.16 excl. VAT
/ Each
ROEBUCK NPBAE47K HACKSAW BLADE HSS AH 12 X 1/2 X 32 TPI
- unbranded:NPBAE47K
- rubix:029078
- In stock: Next day delivery
- Height:13 mm
- Thickness:0.65 mm
- Body material:hss
£ 1.13 excl. VAT
/ Each
ROEBUCK AE44W HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 14TPI
- unbranded:AE44W
- rubix:029075
- In stock: Next day delivery
- Height:13 mm
- Thickness:0.65 mm
- Body material:hss
£ 1.29 excl. VAT
/ Each
ECLIPSE BLADE HSS AH 14 X 1 X 0.050 X 14TPI AE224H SINGLE
- eclipse:AE224H
- rubix:029129
- In stock: Next day delivery
- Height:350 mm
- Thickness:1.25 mm
- Body material:hss
£ 11.26 excl. VAT
/ Each
ECLIPSE AA343K BLADE HI-CUT 14 X 1 1/4 X 0.062 X 10TPI BR SINGLE
- eclipse:AA343K
- rubix:228756
- In stock: Next day delivery
- Height:350 mm
- Thickness:1.6 mm
- Body material:hss
£ 15.86 excl. VAT
/ Each
LENOX 20597960R BI-METAL DEMOLITION RECIPROCATING SAW BLADE PK 2
- lenox:20597960R
- rubix:215A3038
- ean:0082472205978
- Usually arrives within 14 working days
- Height:229 mm
- Body material:hss
£ 22.21 excl. VAT
/ Each
BAHCO 3851-13-0.6-R-14 114INX1/2X14REG BANDSAW BLADE 3851
- bahco:3851-13-0.6-R-14
- rubix:88311134
- ean:7311518183158
- Delivery usually within ( 14 ) days
- Width:13 mm
- Thickness:0.6 mm
- Body material:steel
£ 12.92 excl. VAT
/ Each
DRAPER 25764 - BANDSAW BLADES
- draper:25764
- rubix:80025066
- Delivery usually within ( 7 ) days
- Length:1425 mm
- Width:6.35 mm
£ 20.44 excl. VAT
/ Each
24 items of 33






















