3M 9330+ AURA PARTICULATE RESPIRATOR FFP3 UNVALVED PK20


3M Aura Disposable Respirator

References
3m:3M-9330+
rubix:114A9427
manufacturer :7000034741
ean:04054596787070
Technical specifications
ClassFFP3
ValveNo
See all Specifications

Product details : 3M 9330+ AURA PARTICULATE RESPIRATOR FFP3 UNVALVED PK20


Get FFP3 protection against dusts, mists and metal fumes in a wide variety of industrial applications and other hazardous environments with 3M™ Aura™ Particulate Respirator 9330+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility.

Low-resistance filter technology helps you breathe easily, and the innovative chin tab allows you to make simple adjustments. The flat-fold design makes it convenient to store when not in use, and the braided, colour-coded headbands helps you identify the protection level offered: red for FFP3 (APF 20).

This respirator is individually packed in hygienic wrapping to protect against contamination, and it’s designed to work well with 3M Eyewear and Hearing Protection products.

For full product certification and specifications, click here: Respiratory Products Certificate Selector
3M AURA 9330+ UNVALVED DISPOSABLE MASKS FFP3 NR D BOX OF 10

Strengths

3M™ Aura™ Particulate Respirator 9330+ provides FFP3 breathing protection with a flat-fold, 3-panel design, low breathing resistance and an embossed, sculpted top panel that can help reduce eyewear fogging. It features an innovative chin tab for easy adjustments, and the headbands are colour-coded for quick and easy identification.

Technical specifications


Attributes
ClassFFP3
ValveNo
ColourRed
Packaging1 Each/Carton
Show UNSPSC/ECL@SS
£ 66.55 excl. VAT
/ Each
£ 79.86 incl. VAT
  • In stock: Next day delivery