3M 9322+ AURA PARTICULATE RESPIRATOR FFP2 VALVED PK10


3M™ Aura™ Particulate Respirator, FFP2, Valved

References
3m:9322
rubix:2024170
ean:4046719487158

Product details : 3M 9322+ AURA PARTICULATE RESPIRATOR FFP2 VALVED PK10


Get FFP2 protection against dusts and mists in a wide variety of industrial applications and other hazardous environments with 3M™ Aura™ Particulate Respirator 9322+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility.

It features the 3M™ Cool Flow™ Valve that helps reduce heat build-up in hot and humid conditions, and the low-resistance filter technology helps you breathe easily. The flat-fold design makes it convenient to store when not in use, and the innovative chin tab allows you to make simple adjustments. The braided, colour-coded headbands help you identify the protection level offered: blue for FFP2 (APF 10).

This respirator is individually packed in hygienic wrapping to protect against contamination, and it’s designed to work well with 3M Eyewear and Hearing Protection products.

For full product certification and specifications, click here: Respiratory Products Certificate Selector
3M AURA 9322+ VALVED DISPOSABLE MASKS FFP2 NR D BOX OF 10

Strengths

3M™ Aura™ Particulate Respirator 9322+ provides FFP2 breathing protection with a flat-fold, 3-panel design, low breathing resistance and an embossed, sculpted top panel that can help reduce eyewear fogging. It features an innovative chin tab for easy adjustments, and the headbands are colour-coded for quick and easy identification. The 3M™ Cool Flow™ Valve can help reduce heat build-up.

Applications

Wide variety of industrial applications and other hazardous environments

Technical specifications


Attributes
ClassFFP2
ValveYes
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
  • In stock: Next day delivery