3M AURA 9320+ UNVALVED DISPOSABLE MASKS FFP2 NR D BOX OF 20


3M™ Aura™ Particulate Respirators 9300+ Series

References
3m:9320+
rubix:2024169
Technical specifications
ClassFFP2
ValveNo
See all Specifications

Product details : 3M AURA 9320+ UNVALVED DISPOSABLE MASKS FFP2 NR D BOX OF 20


Use 3M™ Aura™ Particulate Respirators 9300+ Series for comfortable protection against dusts and mists in a wide variety of industrial applications and other hazardous environments. Our 9300+ series offers FFP1, FFP2 and FFP3 protection and allows you to talk and work in comfort. The 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility. The low resistance filter technology helps you breathe easily and the innovative chin tab allows you to make simple adjustments. Some of the range features a 3M™ Cool Flow™ Valve to reduce heat build-up and help provide comfortable protection in hot and humid conditions. They’re individually packed in hygienic wrapping to prevent contamination before use, and the braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12) and red for FFP3 (NPF 50). Their foldable design makes them easy to store when not in use, and they work well with 3M Eyewear and Hearing Protection products.
3M AURA 9320+ UNVALVED DISPOSABLE MASKS FFP2 NR D BOX OF 20

Strengths

Original 3-panel design allows for greater facial movement;Low-resistance filter technology helps you breathe more easily;Sculpted upper panel conforms to the nose and contours of the face for an effective seal;Embossed top panel helps reduce eyewear fogging;Chin tab designed for ease of positioning and adjustment;Easy to store away with flat-fold design and individual wrapping;"Colour-coded headbands for easy identification: blue for FFP2 (NFP 12) ";Available in large or small pack sizes;Maximum usage level: Up to 12 x TLV

Applications

Wide variety of industrial applications and other hazardous environments

Technical specifications


Attributes
ClassFFP2
ValveNo
ColourWhite
Show UNSPSC/ECL@SS
£ 35.30 excl. VAT
/ Each
£ 42.36 incl. VAT
  • In stock: Next day delivery