Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,484)
Mechanical Power Transmission
(46,899)
Fluid Transmission & Flow Technology
(51,617)
Tools & Metrology
(18,314)
Protection, Safety & Hygiene
(7,144)
Equipment
(1,960)
Fasteners, Adhesives & Tapes
(3,700)
Maintenance & Repairs
(1,690)
Welding
(821)
Clearance
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Respiratory protection
Powered air respirator
Powered air respirator accessories
3MM-957 COMFORT PADS PAIR
3MM-957 COMFORT PADS PAIR
3M™ Powered & Supplied Air Sweatbands & Comfort Pads
References
3m:
M-957
rubix:
113A8242
manufacturer :
7000103918
ean:
4046719685042
Technical specifications
Type
Replacement Parts & Accessories
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3MM-957 COMFORT PADS PAIR
Comfort pads
Forehead Comfort Pad M-957 for use with M-Series products
Strengths
Comfort pads attaches to the headband in the forehead position;For use with the 3M™ Airstream Powered Air Respirator AS-300;Genuine 3M™ Accessory
Technical specifications
Attributes
Type
Replacement Parts & Accessories
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.24
excl. VAT
/
Each
£
17.09
incl. VAT
In stock: Next day delivery