4 flute carbide end mill - long series - straight shank - ozma coated
Diameter | 5 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Diameter | 5 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Number of teeth | 4 |
Length of cut | 20 mm |
Total length | 60 mm |
Angle of helix | 30 ° |
Centre cut | No |
Coating | OZMA |
In stock: Next day delivery