ROEBUCK SET OF 5 SOFT-GRIP HANDLED PIN-PUNCHES 2-6MM 852032


5 pieces pin punch set with protective hand grips

References
roebuck:852032
rubix:209A7956
ean:3660338091872
SET OF 5 SHEATHED PIN-PUNCHES Number of elements 5
Technical specifications
Number of elements5

Product details : ROEBUCK SET OF 5 SOFT-GRIP HANDLED PIN-PUNCHES 2-6MM 852032


Standard: DIN 6450


Plastic box consisting of 2-6 mm pin-punches.


Processed steel pin punchesGrinded and polished Surface.


Shock-proof sheathing for comfortable handling with hand protection and vibration absorption.


Hardness: 54-58 HRC

Hardness of the head: 38-46 HRC


Some sizes are available individually

Technical specifications


Attributes
Number of elements5
Show UNSPSC/ECL@SS
£ 27.40 excl. VAT
/ Each
£ 32.88 incl. VAT
  • In stock: Next day delivery