Hand tools
Rubix offers essential tools for businesses, production facilities, warehouses, and workshops. The selection includes ratchets, sockets, wrenches, L-keys, screwdrivers, vises, pliers, saws, cutters, and files from top brands.
Screwdrivers
Clamping tools
Pliers, vices, clamps
Saws, cutters, files
Extractors
Storage
Hammers, impact tools
Filter Options
Categories
clamping tools (16381)
saws, cutters, files (2653)
pliers, vices, clamps (2294)
storage (1838)
hammers, impact tools (1199)
extractors (428)
Brand
3m
(2)
armorgard
(18)
arrow fastener
(5)
bahco
(5264)
bosch
(169)
bott
(179)
bunker
(11)
11,993 Product(s) with 24,793 variant(s):
ROEBUCK LARGE CAPAC VICE GRIPS, DEEP NOSE CLAMPING 105MM 845297
- roebuck:845297
- rubix:209A8051
- ean:3660338075711
- Usually arrives within 14 working days
- Nose shape:long
- Clamping capacity:105 mm
- Length:275 mm
£ 51.62 excl. VAT
/ Each
WERA 004351 WERA 2GO 2 TOOL CONTAINER SET 3PC
- wera:05004351001
- rubix:80981815
- manufacturer :05004351001
- ean:4013288187840
- Delivery usually within ( 5 ) days
- Colour:black
£ 129.72 excl. VAT
/ Each
ISS 3/8 INCH SQUARE DRIVE X5MM HEX E/L MHD06M05EL
- impact socket supplies:MHD06M05EL
- rubix:80249419
- Usually arrives within 14 working days
- Imprint:hex / allen
- Imprint size:5 mm
£ 24.51 excl. VAT
/ Each
DRAPER 05104 23MM IMPACT SOCKET 1DR
- draper:05104
- rubix:381A6484
- manufacturer :05104
- ean:5010559051045
- Delivery usually within ( 7 ) days
- Square drive adapter:1' square drive ''
- Diameter:23 mm
£ 13.88 excl. VAT
/ Each
BAHCO 3830-14-VIP HOLESAW BIM 14MM IP
- bahco:3830-14-VIP
- rubix:115A6810
- ean:7311518041618
- Delivery usually within ( 14 ) days
- Diameter:14 mm
£ 8.55 excl. VAT
/ Each
FACOM 74AT.JL14 PRO-TWIST NUT DRIVER SET 14 PIECE
- facom:74AT.JL14
- rubix:210A6843
- ean:3662424094521
- Delivery usually within ( 14 ) days
- Number of elements:14
£ 244.71 excl. VAT
/ Each
BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETH
- bosch:2608640440
- rubix:1243519
- ean:3165140317382
- Usually arrives within 14 working days
£ 55.59 excl. VAT
/ Each
FACOM 84TZA.6 6MM P SHAPED HEX KEY METRIC
- facom:84TZA.6
- rubix:220A4221
- ean:3662424075018
- In stock: Next day delivery
- Imprint:hex / allen
- Imprint size:6
- Length:240 mm
£ 13.75 excl. VAT
/ Each
BAHCO 4M/10C RING WRENCH SET
- bahco:4M/10C
- rubix:401A4696
- ean:7314150212972
- Delivery usually within ( 14 ) days
- Number of elements:10
£ 156.75 excl. VAT
/ Each
ROEBUCK BIT HEXAGON 2.0 MM X 25MM
- Superseded Ref:826752
- roebuck:5094141
- rubix:1343611
- ean:3660338516955
- In stock: Next day delivery
- Imprint:hex / allen
- Imprint size:2
£ 3.71 excl. VAT
/ Each
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 65MM
- roebuck:6494429
- rubix:245013
- In stock: Next day delivery
- Square drive adapter:1 ''
- Diameter:65 mm
£ 108.84 excl. VAT
/ Each
STANLEY 0-65-008 FATMAX SCREWDRIVER PARALLEL 3 X 100MM
- stanley:0-65-008
- rubix:1358915
- ean:3253560650087
- In stock: Next day delivery
- Imprint:flat
- Imprint size:3
- Blade length:100 mm
£ 4.86 excl. VAT
/ Each
ELORA 11097 8MM HEX SOCKET 1/4DRIVE
- elora:11097
- rubix:381A7720
- manufacturer :11097
- ean:5010559110971
- Delivery usually within ( 7 ) days
- Square drive adapter:6.3 ''
- Diameter:8 mm
- Length:2.5 mm
£ 4.65 excl. VAT
/ Each
STAHLWILLE INTERNAL PULLER 71160015
- stahlwille:71160015
- rubix:123A1427
- ean:4018754173013
- Usually arrives within 14 working days
- Inner capacity:36 mm
- Exterior capacity:46 mm
- Extraction force:60 t
£ 91.40 excl. VAT
/ Each
WERA 029435 395 NUTSPINNER 12/125 K'FORM+
- wera:05029435001
- rubix:2527251
- ean:4013288004857
- Delivery usually within ( 5 ) days
- Imprint:hex / allen
- Imprint size:12 mm
- Blade length:125 mm
£ 17.96 excl. VAT
/ Each
STAHLWILLE 58611040 OPEN END INSERT TOOL 9 X 12 3/4 INCH
- stahlwille:58611040
- rubix:2517018
- ean:4018754034932
- Usually arrives within 14 working days
- Opening:9 x 12 mm
- Fixation:voor momentsleutels met inwendig vierkant voor insteekgereedschappen
- Length:42 mm
£ 40.70 excl. VAT
/ Each
EXPERT HEX SOCKET 6 POINT 3/4 INCH 30MM
- expert:E113799
- rubix:2014783
- ean:3258951137994
- Delivery usually within ( 14 ) days
- Square drive adapter:3/4 ''
- Diameter:30 mm
- Length:54 mm
£ 17.75 excl. VAT
/ Each
BAHCO 168-8-4.5-1P ROUND CSF8 X 4.5MM1 PACK
- bahco:168-8-4.5-1P
- rubix:401A4611
- ean:7311518152369
- Delivery usually within ( 14 ) days
- Shape:round
- Length:200 mm
- Handle:without
£ 1.68 excl. VAT
/ Each
EXPERT O/END WRENCH 8X9 MM
- expert:E113251
- rubix:2013973
- ean:3258951132517
- Delivery usually within ( 14 ) days
- Opening:8
- Length:140 mm
- Type:flat wrench
£ 5.07 excl. VAT
/ Each
BAHCO KBGU-10P-DISPEN UTIL.KNIFE BLADE 10P DISPENSER PK10
- bahco:KBGU-10P-DISPEN
- rubix:237A6005
- ean:7314150262984
- Delivery usually within ( 14 ) days
- Type:bahco kbgu-10p-dispen util.knife blade 10p dispenser pk10
£ 2.64 excl. VAT
/ Each
BAHCO A6800SM-14 SOCKET 1/4 HEX AEROSPACE
- bahco:A6800SM-14
- rubix:401A5714
- manufacturer :A6800SM-14
- ean:7314150360185
- Delivery usually within ( 14 ) days
- Square drive adapter:1/4' ''
- Diameter:14 mm
- Length:50.6 mm
£ 18.61 excl. VAT
/ Each
SANDVIK HC 23456 HARD CUT DRILL SET 5732735
- sandvik coromant:HC 23456
- rubix:80990469
- manufacturer :5732735
- Usually arrives within 14 working days
- Number of elements:5
£ 245.10 excl. VAT
/ Each
SYKESPIC 68795000 UNIVERSAL SPANNER EXTENDER - 580MM
- sykes-pickavant:68795000
- rubix:212A4106
- ean:5012737986736
- Usually arrives within 14 working days
- Length:580 mm
£ 167.04 excl. VAT
/ Each
DRAPER 13404 SOFT GRIP SCREWDRIVER T30 X 100MM
- draper:13404
- rubix:390A3304
- manufacturer :13404
- Delivery usually within ( 7 ) days
- Imprint:torx profile
- Imprint size:t30
- Blade length:100 mm
£ 2.83 excl. VAT
/ Each
24 items of 11993

































