FESTO AIR RESERVOIR CRVZS-0.75 160235


Air reservoir CRVZS

References
festo:CRVZS-0.75
rubix:122A3842
manufacturer :160235
ean:4052568012168
CRVZS-0.75 Air reservoir
Technical specifications
Capacity0.75 l
Max. service pressure16 bar
CouplingG1/4 ''
See all Specifications

Product details : FESTO AIR RESERVOIR CRVZS-0.75 160235


Air reServoir CRVZS-0.75 Corrosion-resistant according to EU Directive 97/23/EG, AD 2000 Volume=0,75 l, Assembly Position=Any, Conforms to standard=AD 2000 reference sheet, Operating pressure=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [-:-:-], * Nitrogen)

Technical specifications


Attributes
Capacity0.75 l
Max. service pressure16 bar
CouplingG1/4 ''
Weight0.79 kg
Show UNSPSC/ECL@SS
£ 117.84 excl. VAT
/ Each
£ 141.41 incl. VAT
  • Delivery within 10-15 business days