Pneumatics
Rubix provides top components, professional accessories, and high-tech compressors and air systems for pneumatics. The selection includes high-performance spool valves, special pneumatic actuators cylinders, valve terminals, assembly equipment, tubes, pipes, and pneumatic couplings. Additionally, control software is available for optimal performance.
Pneumatics components
Compressed air preparation
Pneumatic accessories
Compressors and compr. air system
Filter Options
Categories
pneumatics components (67116)
pneumatic accessories (15001)
compressed air preparation (4620)
pneumatic connection (3717)
compressors and compr. air system (260)
Brand
3m
(2)
acel
(1)
action seals
(1)
action sealtite
(2)
aeco sensors
(1)
allen-bradley
(2)
asco
(80)
42,560 Product(s) with 90,714 variant(s):
NORGREN PRA/802050/M/100 DOUBLE ACT MAGNET CYLINDER
- imi norgren:PRA/802050/M/100
- rubix:111A3298
- manufacturer :PRA/802050/M/100
- In stock: Next day delivery
- Cylinder diameter:50 mm
- Cylinder stroke:100 mm
£ 144.22 excl. VAT
/ Each
FESTO 162657 MICRO FILTER LFMA-1-D-MAXI-A
- festo:LFMA-1-D-MAXI-A
- rubix:132A8834
- manufacturer :162657
- ean:4052568131968
- Delivery date on request
Contact a branch
- Threading diameter (inch):1 ''
- Filter fineness:0.01 µm
£ 730.31 excl. VAT
/ Each
FESTO 8031528 SOLENOID VALVE
- festo:VUVG-L18-T32C-MT-G14-1R8L
- rubix:391A9746
- manufacturer :8031528
- ean:4052568258955
- Delivery usually within ( 6 ) days
- Type:vuvg valve
- Number of Ports:4
£ 115.77 excl. VAT
/ Each
SMC VP742K-5YOD1-04FA 3 PORT SOLENOID VALVE
- smc:VP742K-5YOD1-04FA
- rubix:2609438
- manufacturer :TPH0425B-100
- Delivery usually within ( 8 ) days
- Type:solenoid valve
- Number of Ports:3
£ 154.01 excl. VAT
/ Each
SMC SV1200-5FU SOLENOID VALVE
- smc:SV1200-5FU
- rubix:108A5551
- manufacturer :SV1200-5FU
- ean:3618036203103
- Delivery usually within ( 8 ) days
- Type:electrodistributor
- Number of Ports:5
£ 80.81 excl. VAT
/ Each
SMC MY2HT16G-250 MECHANICALLY COUPLED RODLESS CYLINDER
- smc:MY2HT16G-250
- rubix:393A5972
- manufacturer :MY2HT16G-250
- Delivery usually within ( 30 ) days
- Type:rodless cylinder
- Cylinder stroke:250 mm
- Cylinder diameter:16 mm
£ 1,072.84 excl. VAT
/ Each
SMC EVKF332-5DO-01F-Q SOLENOID VALVE
- smc:EVKF332-5DO-01F-Q
- rubix:112A2402
- Delivery usually within ( 6 ) days
- Type:solenoid valve
- Number of Ports:3
£ 59.66 excl. VAT
/ Each
SMC EVS7-8-FG-S-B-Q SOLENOID VALVE
- smc:EVS7-8-FG-S-B-Q
- rubix:2602795
- Delivery usually within ( 6 ) days
- Type:solenoid valve
£ 107.86 excl. VAT
/ Each
SMC EAS5000-F03 SPEED CONTROLLER
- smc:EAS5000-F03
- rubix:2602081
- manufacturer :EAS5000-F03
- Delivery usually within ( 19 ) days
- Type:smc eas5000-f03 speed controller
£ 39.48 excl. VAT
/ Each
CAMOZZI GUIDED CYL-DBL ACTING-50 BORE-75 STROKE QCT2A050A075
- camozzi:QCT2A050A075
- rubix:202A8155
- Usually arrives within 14 working days
- Type:double-acting
- Cylinder diameter:50 mm
- Cylinder stroke:75 mm
£ 806.59 excl. VAT
/ Each
SMC KFG2H0806-01S INSERT FITTING
- smc:KFG2H0806-01S
- rubix:123A5087
- manufacturer :KFG2H0806-01S
- Delivery usually within ( 8 ) days
- Material:stainless steel
- Connection 1:ø8 x ø6
- Max. service pressure:10 bar
£ 15.95 excl. VAT
/ Each
SMC MHY2-20D AIR CHUCK
- smc:MHY2-20D
- rubix:114A4848
- manufacturer :MHY2-20D
- ean:3618036380187
- Delivery usually within ( 8 ) days
- Type:air gripper 180° cam type angular, 20 mm bore, double acting
- Cylinder stroke:37 mm
£ 334.54 excl. VAT
/ Each
AVENTICS 493871106
- aventics:493871106
- rubix:273A0788
- manufacturer :493871106
- Usually arrives within 14 working days
£ 272.23 excl. VAT
/ Each
FESTO 551373 PROXIMITY SWITCH SMT-10M-PS-24V-E-2,5-L-&
- festo:SMT-10M-PS-24V-E-2,5-L-OE
- rubix:119A9087
- manufacturer :551373
- ean:4052568094737
- Delivery usually within ( 2 ) days
- Type:smt
- Min. tension:5 V
- Max. tension:30 V
£ 41.17 excl. VAT
/ Each
FESTO 160528 PUSH-IN T-FITTING QST-V0-3/8-8
- festo:QST-V0-3/8-8
- rubix:124A7967
- manufacturer :160528
- ean:4052568035778
- Delivery usually within ( 2 ) days
- Material:brass (screwed trunnion);pbt-reinforced (housing)
- Connection 1:r 3/8
£ 127.10 excl. VAT
/ 10 pieces
AVENTICS 0821300727
- aventics:0821300727
- rubix:273A3985
- manufacturer :0821300727
- ean:3661475870092
- Usually arrives within 14 working days
- Threading diameter (inch):1/8 ''
£ 125.14 excl. VAT
/ Each
SMC CD85N16-10S-B SINGLE ACTING CYLINDER
- smc:CD85N16-10S-B
- rubix:108A7593
- manufacturer :CD85N16-10S-B
- ean:3618035424127
- Delivery usually within ( 8 ) days
- Cylinder diameter:16 mm
- Cylinder stroke:10 mm
£ 46.92 excl. VAT
/ Each
SMC VV5Q11-09C4FU0-Q MANIFOLD BASE
- smc:VV5Q11-09C4FU0-Q
- rubix:393A5477
- manufacturer :VV5Q11-09C4FU0-Q
- ean:3618036534863
- Delivery usually within ( 8 ) days
- Type:d sub connector
- Number of Ports:5
£ 271.56 excl. VAT
/ Each
SMC CD85E20-150-B AIR CYLINDER
- smc:CD85E20-150-B
- rubix:108A5901
- Delivery usually within ( 11 ) days
- Cylinder diameter:20 mm
- Cylinder stroke:150 mm
£ 61.42 excl. VAT
/ Each
FESTO 163163 SOLENOID VALVE
- festo:CPE18-M1H-5JS-QS-10
- rubix:390A5338
- manufacturer :163163
- ean:4052568133252
- Delivery usually within ( 8 ) days
- Type:electrical distributor cpe18-m1h-5js-qs-10
- Number of Ports:5
£ 209.09 excl. VAT
/ Each
SMC KQ2VT10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
- smc:KQ2VT10-02AS
- rubix:123A9427
- manufacturer :KQ2VT10-02AS
- ean:3618036042269
- Delivery usually within ( 8 ) days
- Material:a (brass)
- Connection 1:10
£ 91.90 excl. VAT
/ 5 pieces
SMC GKM8-16 FEMALE FORK (WITH CLIP) ISO M8X1.25
- smc:GKM8-16
- rubix:118A2468
- manufacturer :GKM8-16
- ean:3618036102055
- Delivery usually within ( 8 ) days
- Type:double knuckle joint
£ 3.54 excl. VAT
/ Each
SMC ZP3E-T80UMNJB30 VACUUM PAD
- smc:ZP3E-T80UMNJB30
- rubix:394A2027
- manufacturer :ZP3E-T80UMNJB30
- Delivery usually within ( 12 ) days
- Material:nbr
- Diameter:80 mm
- Shape:flat
£ 65.23 excl. VAT
/ Each
AVENTICS 5813523200
- aventics:5813523200
- rubix:273A2354
- Usually arrives within 14 working days
- Type:5/3-way valve series 581
- Number of Ports:5
£ 359.15 excl. VAT
/ Each
24 items of 42560


























