Antex
Filter Options
Categories
welding & cutting (1)
soldering (1)
1Brand
antex
(2)
2 Product(s) with 2 variant(s):
ANTEX SP82270 LITE 40W SOLDERING IRON HP40
- antex:SP82270
- rubix:1314328
- In stock: Next day delivery
- Type:soldering iron
£ 18.09 excl. VAT
/ Each
ANTEX SOLDERING IRON 80W SQ8W270
- antex:SQ8W270
- rubix:1314329
- In stock: Next day delivery
- Power:80 W
£ 23.49 excl. VAT
/ Each


