SPARTEX BBH 201 ANTI-BACTERIAL HAND CLEANER - BS-EN APPROVED - 500 ML


Anti-Bacterial Hand Cleaner

References
spartex:L-BBH 201
rubix:223A6082
Technical specifications
PackagingBottle
Capacity0,5 l

Product details : SPARTEX BBH 201 ANTI-BACTERIAL HAND CLEANER - BS-EN APPROVED - 500 ML


Excellent general purpose anti-bac hand cleaner
• Medium Foaming
• Broad anti-microbial properties
• BS-EN Certified Description: A ready to use high quality BS-EN approved chlorhexidine based anti-bacterial hand cleaner Specifications Pack size : 500ml pump Pack type : Bottle Sales unit : Single Colour : Green Ph : 9.0 (+/- 0.5) Fragrance : No fragrance Category: Cosmetic Technical Data: Ingredients: Aqua, Polyethylene Glycol Stearate, Lanette Aok, Glycerine, Alkyl Dimethyl Betaine, Chlorohexadine Gluconate, Tech White Oil, Titanium Dioxide, Phenoxyethanol and Chlorophenesin Instructions : Wash and thoroughly dry hands. Apply 1-2 pumps all over your hands, particularly under and around the nails, wrists and between fingers. Rub hands together until dry. After work wash your hands in the normal way. Avoid contact with eyes - if product comes into contact with eyes, rinse with clean water. If symptoms persist, seek medical advice. Conformities :
• BS EN13704 - C-Difficile
• BS EN1276 - Pseudomonas Aeruginosa, Escherichia Coli, Staphylococcus Aureus, Enterococcus hirae in Food use
• BS EN13727 - MRSA, Salmonella Typhinurium, Listeria Monocytogenes in Medical areas Benefits :
• Chlorhexidine based for broad and safe bug killing properties
• Gently moistens skin
• Can be used in Food preparation and Healthcare applications

Technical specifications


Attributes
PackagingBottle
Capacity0,5 l
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
  • In stock: Next day delivery